VWR® ProFill, Syringe Filters
548-1072
- Ø:30 mm
- Filtration area:4,91 cm²
- Membrane:PTFE
- Pore size:0,20 µm
- Type:Hydrophobic (water repellent)
- Colour:Blue
- Seq:01
- Max. operating pressure:6,2 bar
- Pk:1.000
- Inlet/outlet connections:Luer lock female/Luer slip male
Glass fibre prefilter with PP housing.
- Available in PTFE, RC, nylon or PVDF membranes
- Sample retention: <1,37 ml
- With Luer lock inlet (female) and Luer slip (male)
The ProFill HPLC syringe filters are suitable for sample volumes of 1,5 up to 100 ml. The membrane type and pore size are printed onto the PE-bag, in which the filters are tamper-proof evidently packed.
: The membranes are packed per 100 in a tamper-evident PE bag. Membrane and pore size are printed onto each bag. An additional blue reclosable PP box offers further protection for the filters during transportation.