VWR®, Latex Rubber Tubing
VWRU62996-531
- Tubing ext.Ø:12,70 mm
- Tubing int.Ø:6,35 mm
- Wall thickness:3,20 mm
- Seq:09
- Pk:15 m
Latex rubber, amber. High-quality rubber tubing recommended for all kinds of glass connections where highly elastic, clinging tubing is desired.
- Durable
- Withstands repeated sterilisation
Hardness (Shore durometer A): 35
Tensile strength: 172 to 241 bar