Order Entry
Export
ContactUsLinkComponent
VWR®, Desiccator Plates
VWR®, Desiccator Plates
Catalog # VWRU89038-068
Supplier:  VWR Collection
undefined
VWR®, Desiccator Plates
Catalog # VWRU89038-068
Supplier:  VWR Collection

Specifications

  • Ø:
    140 mm
  • Type:
    Porcelain
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

Porcelain plates, glazed on one side. The plates contain numerous holes of 5 mm Ø, (VWRU89038-074 has 2 mm Ø) and a large centre hole.

  • Without feet
  • Resistant to chemicals
  • Withstand maximum temperature of 1150 °C