Order Entry
Export
Orders LinkContactUsLinkComponent
Heating tapes, HBRT

Heating tapes, HBRT

Supplier:   HORST
Heating tapes, HBRT
Supplier:  HORST
Certificates
Heating tapes, HBRT

2 Options Available Below

Product Details & Documents

These self-limiting heating tape comes with an additional protective braid and humidity proof. It can be used for installations and are cleaned with steam.

  • Nominal temperature 1200 °C
  • With minimum bending radius of 20 mm
  • No starting current required when the heating circuit starts working
Product Family Options

Product Information

  • Availability
    Price
  • HORS021500
    Self-limiting heating tape with high working temperature, width 11 mm, 54 W
    Self-limiting heating tape with high working temperature, width 11 mm, 54 W
    Log in for availability
    Log in for availability
    1 * 1 m
    1 * 1 m

  • HORS021502
    Self-limiting heating tape with high working temperature, width 13,5 mm, 18 W
    Self-limiting heating tape with high working temperature, width 13,5 mm, 18 W
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items