Order Entry
Export
Orders LinkContactUsLinkComponent
Heating tapes, HBRC

Heating tapes, HBRC

Supplier:   HORST
Heating tapes, HBRC
Supplier:  HORST
Certificates
Heating tapes, HBRC

2 Options Available Below

Product Details & Documents

Self­limiting heating tape is suitable for plastic pipes and plastic containers. It comes with an additional protective braid and humidity proof.

  • Nominal temperature 65 °C
  • With min. bending radius of 20 mm

Thickness: 5,5 mm

Product Family Options

Product Information

  • Availability
    Price
  • HORS021403
    Self-limiting heating tape with low working temperature, width 11 mm, 26 W
    Self-limiting heating tape with low working temperature, width 11 mm, 26 W
    Log in for availability
    Log in for availability
    1 * 1 m
    1 * 1 m

  • HORS021404
    Self-limiting heating tape with low working temperature, width 12 mm, 33 W
    Self-limiting heating tape with low working temperature, width 12 mm, 33 W
    Log in for availability
    Log in for availability
    1 * 1 m
    1 * 1 m