Trousers, Crafts, Prostretch (Grey and Black)
Supplier: FRISTADS KANSAS
Certificates
About this item
Working trousers made of 65% polyester and 35% cotton, with mechanical stretch. Brushed inside.
- Stretch quality
- Ergonomically shaped knees, Cordura® reinforced knee pockets with height-adjustable knee pads
- Two Cordura® reinforced, tuckable, loose-hanging pockets, one with extra pocket, one with three smaller pockets and tool loops
- Two patch front pockets, two Cordura® reinforced back pockets with gusset
- Folding ruler pocket with tool pocket, pen pocket sewn onto right side seam, leg pocket with mobile phone pocket, hammer loop, D-ring
- Oeko-Tex certified
Weight: 300 g/m²
Specifications
- Catalog No:
- 113-03988
- 113-03989
- 113-03990
- 113-03985
- 113-03986
- 113-03987
- 113-03981
- 113-03996
- 113-03982
- 113-03977
- 113-03997
- 113-03978
- 113-03998
- 113-04011
- 113-04012
- 113-03979
- 113-04013
- 113-03980
- 113-03995
- 113-04014
- 113-03973
- 113-03993
- 113-03974
- 113-03994
- 113-03975
- 113-03976
- 113-03969
- 113-04005
- 113-04008
- 113-03970
- 113-04006
- 113-04009
- 113-03971
- 113-04007
- 113-04010
- 113-03972
- 113-03992
- 113-03991
- 113-04000
- 113-04002
- 113-04001
- 113-03983
- 113-04003
- 113-03984
- 113-04004
- 113-03999
- Model:
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Crafts, Prostretch
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- Weight:
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²