Order Entry
Export
ContactUsLinkComponent
 
Tee connectors, Stronghold™
  241-2241
Tee connectors, Stronghold™
  241-2241

 

  • For:
    Rods (Ø 13 mm)
  • Description:
    Tee connector, white body with red thumb screws
  • Seq:
    02
  • Environmentally Preferable:
  • Pk:
    1

 

 

The main use of this tee connector is to mount clamps and adapters that have a male connector to vertical lattice rod. One end has an open side that will clamp on a rod up to 13 mm Ø. The other end has a female socket 19 mm deep that will take a male connector, or the butt end of a rod, up to 13 mm.

  • Precision injection molded nylon with 30% glass fiber reinforcement provides enormous strength at a great saving in weight
  • There is positively no corrosion possible
  • Material is perfect for laboratory use since it has the very high melting point of 221 °C and good resistance to chemicals, particularly salt solutions and most solvents
  • Colours are an integral part of the product, there is no paint, plating or coating that can fail in use
  • Available with red body and white thumb screws and with white body and red thumb screws