Order Entry
Export
ContactUsLinkComponent
Vacuum aspiration system, AC 02/ AC 04
Vacuum aspiration system, AC 02/ AC 04
Supplier:  HAEP LABOR
Certificates
undefined
Vacuum aspiration system, AC 02/ AC 04
Supplier:  HAEP LABOR

Specifications

  • Catalog No:
  • HAEP981423001
  • HAEP981423101
  • Model:
  • AC 04
  • AC 02
  • Final pressure of vacuum pump:
  • 250 mbar
  • 250 mbar
  • Protection class:
  • IP 21
  • IP 21
  • Bottle capacity:
  • 4 l
  • 2 l
  • Flow rate:
  • 25 l/min
  • 25 l/min
  • Input voltage:
  • 230 V / 50 Hz
  • 230 V / 50 Hz
  • Power source:
  • 5 W
  • 5 W
  • Weight:
  • 4,5 kg
  • 4,5 kg

Specifications