Snood caps
Supplier: VWR Collection
About this item
These caps with snood and peak are made of PP. They offer total hair coverage making them ideal for food handling activities.
- Latex-free elastic band
- Convenient dispenser box
Height: 85 mm
Ø (top): 190 mm
Weight: 36 g/m² (cap), 80 g/m² (peak), 10 to 12 g/m² (snood)
Packaging: 100 per dispenser box; 1000 per carton.
2 Options Available Below
Product Details & Documents
These caps with snood and peak are made of PP. They offer total hair coverage making them ideal for food handling activities.
- Latex-free elastic band
- Convenient dispenser box
Height: 85 mm
Ø (top): 190 mm
Weight: 36 g/m² (cap), 80 g/m² (peak), 10 to 12 g/m² (snood)
Packaging: 100 per dispenser box; 1000 per carton.
Specifications for Product Family
Specifications
- Catalog No:
- 113-9240
- 113-9241
- Garment application:
- Food
- Food
Specifications
Product Family Options
Product Information
- ColourClothing SizeAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.113-9240Garment applicationFood - Specifications:
More
Specifications
Cat. No.113-9241Garment applicationFood



