Order Entry
Export
Orders LinkContactUsLinkComponent
Shoe covers, CPE

Shoe covers, CPE

Supplier:   VWR Collection
Shoe covers, CPE
Supplier:  VWR Collection
Certificates
Shoe covers, CPE

2 Options Available Below

Product Details & Documents

These disposable shoe covers are made of CPE. Ideal for use in non critical environments.

  • CPE is waterproof and chemical resistant
  • With anti-slip sole
  • Latex-free elastic band

Weight: 10, 13 g/pcs

Packaging: 500 pieces per carton.

Specifications for Product Family

Specifications

  • Catalog No:
  • 113-9344
  • 113-9345
  • Garment application:
  • Laboratory
  • Laboratory

Specifications

Product Family Options

Product Information

  • Colour
    Height
    Length
    Availability
    Price
  • 113-9344
    10 g/pcs
    10 g/pcs
    White
    170 mm
    410 mm
    Log in for availability
    Log in for availability
    1 * 500 items
    1 * 500 items

    Specifications:
    More
    Specifications
    Cat. No.
    113-9344
    Garment application
    Laboratory
  • 113-9345
    13 g/pcs
    13 g/pcs
    White
    170 mm
    410 mm
    Log in for availability
    Log in for availability
    1 * 500 items
    1 * 500 items - 96,50 €
    96,50 €
    1 * 500 items
       96,50 €

    Specifications:
    More
    Specifications
    Cat. No.
    113-9345
    Garment application
    Laboratory