Nitrile gloves, Unigloves®, Format
Supplier: UNIGLOVES AERTZE UND KLINIKBED
Certificates
About this item
These ambidextrous gloves made of 100% synthetic nitrile provide chemical protection. They are suitable for use in medical environments.
- Non sterile, powder-free
- No powder lubricant added, no proteins contained
- Beaded cuff for easier donning
- Micro-roughened palm for improved grip
- Latex-free
Length: 240 mm
Thickness: 0,08 - 0,13 mm (cuff); 0,10 - 0,15 mm (palm); 0,10 - 0,17 mm (fingertip)
Colour: White
EN 374, EN 455; AQL 1,5
Certifications: EN 455 (1-4), EN ISO 374-1 Type C, EN 374; Cat. III; AQL 1,5
Specifications
- Catalog No:
- UNIG1005
- UNIG1001
- UNIG1003
- UNIG1002
- UNIG1004
- Model:
- Format
- Format
- Format
- Format
- Format
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Finish:
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,08 - 0,13 mm
- 0,08 - 0,13 mm
- 0,08 - 0,13 mm
- 0,08 - 0,13 mm
- 0,08 - 0,13 mm
- Finger thickness:
- 0,10 - 0,17 mm
- 0,10 - 0,17 mm
- 0,10 - 0,17 mm
- 0,10 - 0,17 mm
- 0,10 - 0,17 mm
- Palm thickness:
- 0,10 - 0,15 mm
- 0,10 - 0,15 mm
- 0,10 - 0,15 mm
- 0,10 - 0,15 mm
- 0,10 - 0,15 mm
- EN norm:
- EN 455 (1-4), EN ISO 374-1 Type C, EN 374
- EN 455 (1-4), EN ISO 374-1 Type C, EN 374
- EN 455 (1-4), EN ISO 374-1 Type C, EN 374
- EN 455 (1-4), EN ISO 374-1 Type C, EN 374
- EN 455 (1-4), EN ISO 374-1 Type C, EN 374