Order Entry
Export
ContactUsLinkComponent
Thermoplate S for TLC
Thermoplate S for TLC
Catalog # 552-5131
Supplier:  SARSTEDT
Thermoplate S for TLC
Catalog # 552-5131
Supplier:  SARSTEDT

Specifications

  • Heating area:
    240×240 mm
  • Heating capacity:
    500 W
  • Temp.:
    Ambient +10...199 °C
  • W×D×H:
    340×110×245 mm
  • Pk:
    1

Specifications

About this item

Thermoplate S is an electronically controlled hotplate with aluminium plate used to detect the reaction of TLC. It is also ued for precision heating and drying operations.

  • Unit consists of platinum resistance thermometer
  • Temperature readout on a large 2,5 digit numerical display
  • Temperature is distributed uniformly
  • Nominal temperature is constant within 2K

Weight: 4,6 kg