Order Entry
Export
ContactUsLinkComponent
Gas purification system, renewable
Gas purification system, renewable
Catalog # HEWLG3440-60004
Supplier:  Agilent
Gas purification system, renewable
Catalog # HEWLG3440-60004
Supplier:  Agilent

Specifications

  • For:
    GC
  • Description:
    Renewable gas purifier system startup kit includes one base, one renewable gas purifier cartridge, wall or bench mount hardware and instruction manual
  • Seq:
    02
  • Outlet purity:
    99,9995%
  • Pk:
    1

Specifications

About this item

This renewable gas purification system not only traps large quantities of contaminants and lasts a long time, but it is also recyclable. With average use a replacement cartridge has to be purchased once per year or after approximately 20 cylinders' worth of purification.

  • All cartridges are environmentally friendly and reduce waste
  • High capacity: 850 ml or more oxygen filtration, 12 g H₂O and approximately 8 g hydrocarbon filtration per cartridge
  • Dual indicators to see purification results
  • Labeling displays indicator colour and shape for accurate reading
  • Simple twist on/off knob and guide rod make cartridge changes quick and easy
  • One system can support up to four GC systems
  • Improves 99,995% gas purity to 99,9995% purity