Capillary tubes, Rotilabo®
Capillary tubes, AR® - glass, 80 mm, 1,35 mm, 0,95 mm
Catalog # ROTH0820.1
Supplier: Roth Carl
Jump to:
Product Details & Documents
Thin AR® glass.
- Open on one side
Specifications
- Ext.Ø:1,35 mm
- Ø int.:0,95 mm
- Description:Capillary tubes, AR® - glass
- Length:80 mm



