Heating tapes, HBST
Supplier: HORST
Jump to:
About this item
The flexible heating tape consists of heat resistant PTFE insulation, an additional protective conductor and a robust coating made of glass textile fabric. It has heat conservation and antifreeze properties.
- Nominal temperature: 250 °C
- Nominal voltage: ~230 V
- Thickness×Breadth: 5×25 mm
3 Options Available Below
Product Details & Documents
The flexible heating tape consists of heat resistant PTFE insulation, an additional protective conductor and a robust coating made of glass textile fabric. It has heat conservation and antifreeze properties.
- Nominal temperature: 250 °C
- Nominal voltage: ~230 V
- Thickness×Breadth: 5×25 mm
Product Family Options
Product Information
- AvailabilityPrice
- HORS020702Heating tape, length 2 m, 100 W
- HORS020705Heating tape, length 5 m, 250 W
- HORS020706Heating tape, length 10 m, 480 W



