Order Entry
Export
ContactUsLinkComponent
 
Precision tweezers, curved
Catalog # ROTHK344.1
Supplier:  Roth Carl
Precision tweezers, curved
Catalog # ROTHK344.1
Supplier:  Roth Carl

Specifications

  • Type:
    Curved, very fine tips (0,1 mm)
  • Length:
    115 mm
  • Pk:
    1

Specifications

About this item

Stainless steel (Inox 02).

  • Extremely fine tips
  • Ideal for high precision laboratory work, e.g. microscopy, biology and microbiology
  • Temperature-resistant up to 400 °C, according to DIN 50914