Heating tapes, HSS
Supplier: HORST
Jump to:
About this item
The flexible heating conductor comes with an additional protective braid. Glass yarn insulation of the heating cable is ideal for use in places where very small winding radii are required.
- Nominal temperature: 450 °C
- Nominal voltage: 230 V
- Diameter: 3,5 to 4,5 mm
6 Options Available Below
Product Details & Documents
The flexible heating conductor comes with an additional protective braid. Glass yarn insulation of the heating cable is ideal for use in places where very small winding radii are required.
- Nominal temperature: 450 °C
- Nominal voltage: 230 V
- Diameter: 3,5 to 4,5 mm
Product Family Options
Product Information
- AvailabilityPrice
- HORS020901Heating tape HSS, 0,6 m length, 75 W
- HORS020902Heating tape HSS, 1 m length, 100 W
- HORS020903Heating tape HSS, 2 m length, 250 W
- HORS020904Heating tape HSS, 3 m length, 350 W
- HORS020905Heating tape HSS, 4 m length, 500 W
- HORS020906Heating tape HSS, 5 m length, 600 W



