Immersion filters
Catalog # 820-3051
Supplier: WINZER LABORGLASTECHN
Specifications
- Porosity:4
- Tube ext.Ø:6 mm
- Filter size:10 mm
- Pk:1
- Tube length:100 mm
Specifications
About this item
Immersion filters for reverse filtration.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion