Order Entry
Export
ContactUsLinkComponent
Cleanroom wipes, sterile, Gamma Wipe SuperSorb®
Cleanroom wipes, sterile, Gamma Wipe SuperSorb®
Catalog # BERKGWSS.ST.16
Supplier:  BERKSHIRE
undefined
Cleanroom wipes, sterile, Gamma Wipe SuperSorb®
Catalog # BERKGWSS.ST.16
Supplier:  BERKSHIRE

Specifications

  • Packed:
    10 per bag, 16 bags per case
  • L×W:
    300×300 mm
  • Model:
    Gamma Wipe SuperSorb®
  • Particle generation (>=0,5 µm) - biaxial shake:
    0,92 × 10³/cm²
  • Fibres (>100 µm):
    0,14/cm²
  • Basis weight:
    253 g/m²
  • Absorbency - extrinsic:
    967 ml/m²
  • Absorbency rate:
    1 s
  • Absorbency - intrinsic:
    3,8 ml/g
  • Calliper:
    763 µm
  • Extractables - using deionised water:
    0,022 g/m²
  • Extractables - using isopropyl alcohol:
    0,030 g/m²
  • Ions - potassium:
    0,0063 ppm
  • Ions - sodium:
    0,12 ppm
  • Ions - chloride:
    0,13 ppm
  • Pk:
    160

Specifications

About this item

This two-ply bonded cleanroom wipe is made of 100% knitted polyester and possesses super absorbency capacity along with strength and durability. Ideal for spill pick up in parenteral drug manufacturing, for general wiping of glassware prep and wash areas and for the cleaning of sterile core surfaces and filling rooms.

  • Ultrasonic sealed edge
  • Highly absorbent, high abrasion resistance
  • Excellent wet strength, will work well with sanitizers and disinfectants, such as bleaches, phenols, and quaternary ammonium compounds
  • Certificate of Sterility meets cGMP requirements for traceability
  • Gamma-irradiated to a Sterility Assurance Level of 10⁻⁶

Suitable for use in Class 1, ISO 3, M1.5 environments.

Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.