Softshell jackets for ladies, Charlotte, TK41
Supplier: Portwest
Certificates
About this item
These 2-layer softshell jackets with ladies fit are made of 100% polyester bonded with polyester micro polar fleece. The jackets are wind- and showerproof.
- Water-resistant zip security pockets: Two side pockets, zipped mobile phone pocket (chest)
- Internal chin guard, adjustable drawcord hem
- Rubber cuffs with adjustable straps
Colour: Black
Weight: 250 g/m²
Specifications
- Catalog No:
- PRTWTK41BKRS
- PRTWTK41BKRL
- PRTWTK41BKRM
- PRTWTK41BKRXXL
- PRTWTK41BKRXL
- PRTWTK41BKRXS
- Model:
- Charlotte TK41
- Charlotte TK41
- Charlotte TK41
- Charlotte TK41
- Charlotte TK41
- Charlotte TK41
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- Weight:
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²