Order Entry
Export
ContactUsLinkComponent
 
Ion selective gas sensor, Carbon dioxide, HI 4105
Catalog # 662-2998
Supplier:  Hanna
Ion selective gas sensor, Carbon dioxide, HI 4105
Catalog # 662-2998
Supplier:  Hanna

Specifications

  • Concentration:
    1X 10-2M to 1X 10-4M; 440 - 4,4 ppm
  • Connection:
    BNC, 1 m cable
  • Ø×L:
    12×120 mm
  • For:
    Water, soft drinks and wine samples
  • Type:
    Gas sensing combination electrode HI 4105, carbon dioxide
  • Material:
    POM
  • Pk:
    1
  • Temp.:
    0...+40 °C
  • pH:
    4,2 - 5,2

Specifications

About this item

This gas sensor is a combination electrode that detects dissolved gases in a solution. Ideal for the determination of carbonates as CO₂ in water, soft drinks and wine samples.

  • No external reference is required
  • Sensing element is separated from the sample solution by a gas permeable membrane