Thermal long johns, B121
: Portwest
These thermal trousers made of 50% polyester and 50% cotton create a layer of warmth around the lower body.
- Soft fibres and fabric knitting mean that the heat is trapped in
- Cuffed hem and elasticated waist provide a comfortable fit
Weight: 200 g/m²
- Catalog No:
- PRTWB121WHRL
- PRTWB121NARM
- PRTWB121BKRXXXL
- PRTWB121BKRL
- PRTWB121BKRS
- PRTWB121BKRXL
- PRTWB121NAR4XL
- PRTWB121BKRM
- PRTWB121BKRXXL
- PRTWB121NARL
- PRTWB121NARS
- PRTWB121NARXXL
- PRTWB121NAR5XL
- PRTWB121NARXXXL
- PRTWB121NARXL
- PRTWB121NARXS
- PRTWB121WHRXL
- PRTWB121WHRXXXL
- PRTWB121WHRS
- PRTWB121WHRXXL
- PRTWB121WHRM
- Model:
- B121
- B121
- B121
- B121
- B121
- B121
- B121
- B121
- B121
- B121
- B121
- B121
- B121
- B121
- B121
- B121
- B121
- B121
- B121
- B121
- B121
- Garment application:
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- Weight:
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²