Cut resistant gloves, A620
Supplier: Portwest
About this item
These seamless HPPE/glass fibre gloves with a palm PU coating provide dexterity, cut resistance and good grip.
- Smooth PU coating for increased abrasion resistance
- Palm dipped to increase dexterity and ventilation
- 100% breathable seamless liner
- 13 gauge liner for a perfect fit
- Low linting construction for minimal contamination
Certifications: EN 388:2016 (4241BX), EN 407 (X1XXX).
6 Options Available Below
Product Details & Documents
These seamless HPPE/glass fibre gloves with a palm PU coating provide dexterity, cut resistance and good grip.
- Smooth PU coating for increased abrasion resistance
- Palm dipped to increase dexterity and ventilation
- 100% breathable seamless liner
- 13 gauge liner for a perfect fit
- Low linting construction for minimal contamination
Certifications: EN 388:2016 (4241BX), EN 407 (X1XXX).
Specifications for Product Family
Specifications
- Catalog No:
- PRTWA620GRRXS
- PRTWA620GRRS
- PRTWA620GRRM
- PRTWA620GRRL
- PRTWA620GRRXL
- PRTWA620GRRXXL
- Model:
- A620
- A620
- A620
- A620
- A620
- A620
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- HPPE
- HPPE
- HPPE
- HPPE
- HPPE
- HPPE
- Finish:
- ¾ coating
- ¾ coating
- ¾ coating
- ¾ coating
- ¾ coating
- ¾ coating
- Gauge:
- 13
- 13
- 13
- 13
- 13
- 13
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (4241BX), EN 407 (X1XXX)
- EN 388:2016 (4241BX), EN 407 (X1XXX)
- EN 388:2016 (4241BX), EN 407 (X1XXX)
- EN 388:2016 (4241BX), EN 407 (X1XXX)
- EN 388:2016 (4241BX), EN 407 (X1XXX)
- EN 388:2016 (4241BX), EN 407 (X1XXX)
Specifications
Product Family Options
Product Information
- Glove sizeColourAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.PRTWA620GRRXSModelA620Ambidextrous / hand-specificHand-specificDisposable / reusableReusableLiner materialHPPEFinish¾ coatingGauge13Cuff styleKnit wristEN normEN 388:2016 (4241BX), EN 407 (X1XXX) - Specifications:
More
Specifications
Cat. No.PRTWA620GRRSModelA620Ambidextrous / hand-specificHand-specificDisposable / reusableReusableLiner materialHPPEFinish¾ coatingGauge13Cuff styleKnit wristEN normEN 388:2016 (4241BX), EN 407 (X1XXX) - Specifications:
More
Specifications
Cat. No.PRTWA620GRRMModelA620Ambidextrous / hand-specificHand-specificDisposable / reusableReusableLiner materialHPPEFinish¾ coatingGauge13Cuff styleKnit wristEN normEN 388:2016 (4241BX), EN 407 (X1XXX) - Specifications:
More
Specifications
Cat. No.PRTWA620GRRLModelA620Ambidextrous / hand-specificHand-specificDisposable / reusableReusableLiner materialHPPEFinish¾ coatingGauge13Cuff styleKnit wristEN normEN 388:2016 (4241BX), EN 407 (X1XXX) - Specifications:
More
Specifications
Cat. No.PRTWA620GRRXLModelA620Ambidextrous / hand-specificHand-specificDisposable / reusableReusableLiner materialHPPEFinish¾ coatingGauge13Cuff styleKnit wristEN normEN 388:2016 (4241BX), EN 407 (X1XXX) - Specifications:
More
Specifications
Cat. No.PRTWA620GRRXXLModelA620Ambidextrous / hand-specificHand-specificDisposable / reusableReusableLiner materialHPPEFinish¾ coatingGauge13Cuff styleKnit wristEN normEN 388:2016 (4241BX), EN 407 (X1XXX)



