High visibility jackets, 4829 PLU
Supplier: FRISTADS KANSAS
Certificates
About this item
These highly visible jackets are made of 80% polyester and 20% cotton on the water-repellent outside. The other parts are made of 65% polyester and 35% cotton.
- Combine comfort and functionality
- Zip to top of collar
- Two chest pockets with zip, two front pockets with zip
- Inside pockets with button, inside phone pocket with Velcro® fastening, D-ring
- Adjustable waist and cuffs, extended back
- Reflective detail on shoulders
Weight: 300 g/m²
Jackets can be combined with the detachable lining PK-923.
Certifications: EN 471 (3-2), OEKO-TEX® certified
Specifications
- Catalog No:
- KWIN1009801712XL
- KWIN1009801962XL
- KWIN100980396M
- KWIN1009801963XL
- KWIN100980196S
- KWIN1009803963XL
- KWIN100980396L
- KWIN100980196M
- KWIN1009803962XL
- KWIN100980396XS
- KWIN1009802713XL
- KWIN100980196XS
- KWIN1009802712XL
- KWIN100980171XL
- KWIN100980271XS
- KWIN100980171XS
- KWIN100980196XL
- KWIN100980171M
- KWIN100980171S
- KWIN1009801713XL
- KWIN100980171L
- KWIN100980196L
- KWIN100980396S
- KWIN100980396XL
- Model:
- 4829 PLU
- 4829 PLU
- 4829 PLU
- 4829 PLU
- 4829 PLU
- 4829 PLU
- 4829 PLU
- 4829 PLU
- 4829 PLU
- 4829 PLU
- 4829 PLU
- 4829 PLU
- 4829 PLU
- 4829 PLU
- 4829 PLU
- 4829 PLU
- 4829 PLU
- 4829 PLU
- 4829 PLU
- 4829 PLU
- 4829 PLU
- 4829 PLU
- 4829 PLU
- 4829 PLU
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Outer: 80% polyester and 20% cotton; Other parts: 65% polyester and 35% cotton
- Weight:
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²