General laboratory tool kit
Catalog # HEWL5180-4162
Supplier: Agilent
Specifications
- Description:General laboratory tool kit
- Pk:1
Specifications
About this item
The general laboratory tool kit is made in the USA and includes the following items:
- Toolbox
- Flashlight
- 8" bastard file
- 6" adjustable wrench
- 12" adjustable wrench for use with regulator
- No.1 pt, 3" Pozidriv shaft, fits no. 2 to 4 screws
- No.2 pt, 4" Pozidriv shaft, fits no. 5 to 10 screws
- Flathead screwdriver, 2" steel shaft, ¹/₈" blade
- Flathead screwdriver, 4" steel shaft, ¹/₄" blade
- Hex key set, 1,5; 2; 2,5; 3; 4; 5; and 6 mm keys
- 6" long jaw needle nose pliers with side cutters
- Three open-end wrenches (¹/₄×⁵/₁₆", ¹/₂×⁹/₁₆", ⁷/₁₆׳/₈")
- Snoop-liquid leak detector
- PTFE tape