Order Entry
Export
ContactUsLinkComponent
Dry vacuum and standard duty diaphragm pumps, MP
Dry vacuum and standard duty diaphragm pumps, MP
Certificates
undefined
Dry vacuum and standard duty diaphragm pumps, MP

Specifications

  • Catalog No:
  • ILMV411422
  • ILMV411722
  • ILMV411721
  • ILMV411421
  • ILMV411544
  • ILMV411543
  • ILMV411011
  • ILMV411522
  • No. of stages:
  • 2
  • 2
  • 1
  • 1
  • 4
  • 3
  • 1
  • 2
  • Flow rate:
  • 8 l/min at 50 Hz;
    9,1 l/min at 60 hZ
  • 38 l/min at 50 Hz;
    41 l/min at 60 Hz
  • 63 l/min at 50 Hz;
    70 l/min at 60 Hz
  • 15 l/min at 50 Hz;
    16,6 l/min at 60 Hz
  • 16,7 l/min at 50 Hz;
    18 l/min at 60 Hz
  • 33 l/min at 50 Hz;
    36 l/min at 60 Hz
  • 11,67 l/min
  • 16,7 l/min at 50 Hz;
    18 l/min at 60 Hz
  • Protection class:
  • IP 42
  • IP 54
  • IP 54
  • IP 42
  • IP 54
  • IP 54
  • IP 54
  • Connection on pressure side (EX):
  • Hose nozzle DN 8 mm
  • Hose nozzle DN 8 mm
  • Hose nozzle DN 8 mm
  • Hose nozzle DN 8 mm
  • Hose nozzle DN 8 mm
  • Hose nozzle DN 8 mm
  • Hose nozzle DN 6 mm
  • Hose nozzle DN 8 mm
  • Connection on suction side (IN):
  • Hose nozzle DN 8 mm
  • Hose nozzle DN 8 mm
  • Hose nozzle DN 8 mm
  • Hose nozzle DN 8 mm
  • Hose nozzle DN 8 mm
  • Hose nozzle DN 8 mm
  • Hose nozzle DN 6 mm
  • Hose nozzle DN 8 mm
  • Power connection:
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 90 - 260 VAC/19 VDC
  • 230 V, 50/60 Hz
  • Motor output:
  • 0,68 kW
  • 0,18 kW
  • 0,18 kW
  • 0,68 kW
  • 0,09 kW
  • 0,09 kW
  • 0,18 kW
  • 0,06 kW
  • W×D×H:
  • 235×140×277 mm
  • 230×265×170 mm
  • 230×265×170 mm
  • 235×140×277 mm
  • 200×260×150 mm
  • 260×210×150 mm
  • 144×127×196 mm
  • 195×225×147 mm
  • Weight:
  • 6,25 kg
  • 11,2 kg
  • 11,2 kg
  • 6,25 kg
  • 10,3 kg
  • 13 kg
  • 2,3 kg
  • 6,5 kg

Specifications