Examination light, Sovella® ProLite 28
Sovella®ProLite 28, 28 W, IP 20, 220-240 V, UK-plug
Catalog # SOVE861928-UK
Jump to:
Discontinued
Product Details & Documents
This ergonomic lighting solution is environmentally friendly. Sovella® ProLite 28 is a standard light for workplaces where good general lighting is required but high accuracy is not necessary, for example packing stations.
- Low energy consumption
- All materials are recyclable
- Prism diffuser shield which illuminates the work surface evenly and protects the fluorescent tube and technical components from dust
W×D×H: 1230×155×50 mm
Weight: 4,65 kg
Specifications
- Description:Sovella®ProLite 28, 28 W, IP 20, 220-240 V, UK-plug



