Order Entry
Export
ContactUsLinkComponent
 
 
 
2,5-Dimethylpyrrole 97%
 
undefined
 
 
2,5-Dimethylpyrrole 97%

 

  • Appearance:
    Clear yellow to orange to light brown Liquid (May darken on storage)
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5040 to 1.5080 (20°C, 589 nm)
  • GC:
    ≥96.0 %
  • Ammonium (NH4):
    ≤0.005 %
  • Calcium (Ca):
    ≤0.005 %
  • Copper (Cu):
    ≤5 ppm
  • Iron (Fe):
    ≤5 ppm
  • Lead (Pb):
    ≤0.005 %
  • Potassium (K):
    ≤0.02 %
  • Sodium (Na):
    ≤0.05 %
  • Zinc (Zn):
    ≤0.05 %
  • Insoluble matter:
    ≤0.005 %