Order Entry
Export
ContactUsLinkComponent
Ferrozine mono-sodium salt hydrate, BioXtra, Sigma-Aldrich®
Ferrozine mono-sodium salt hydrate, BioXtra, Sigma-Aldrich®
Certificates
undefined
Ferrozine mono-sodium salt hydrate, BioXtra, Sigma-Aldrich®

Specification Test Results

  • Appearance (Colour):
    Yellow to Yellow-Green
  • Appearance (Form):
    Powder
  • Insoluble matter:
    ≤0.1 %
  • Chloride Content:
    ≤0.1 %
  • Aluminum (AL):
    ≤0.001 %
  • Phosphorus (P):
    ≤0.0005 %
  • Lead (Pb):
    ≤0.001 %
  • Iron (Fe):
    ≤0.0005 %
  • Copper (Cu):
    ≤0.0005 %
  • Zinc (Zn):
    ≤0.0005 %
  • Calcium (Ca):
    ≤0.01 %
  • Magnesium (Mg):
    ≤0.001 %
  • Potassium (K):
    ≤0.005 %

Specification Test Results