Disinfectant, terralin® Liquid
Catalog # SCUE102001
Supplier: SCHUELKE MAYR
Specifications
- Description:terralin® Liquid, rapid disinfectant surface solution, aldehyde free
- Environmentally Preferable:
- Model:Terralin® liquid
- Bactericidal activity:MRSA, Tuberculosis
- Chemical and physical specifications:clear, colourless liquid, SG=0,895; pH value= 6
- Ingredients:Ethanol 25%, Propan-1-ol 35%
- Virucidal activity:Hepatitis B viruses, HIV, HCV, adenoviruses, rotaviruses, papovaviruses, polioviruses
- Packed:1 litre bottle
- Pk:10
Specifications
About this item
terralin® can be used for rapid disinfection of medical devices [CE0297] in all hospital areas with a high infection risk, e.g. treatment units and adjoining surfaces, examination tables, operating tables and adjoining surfaces.
- Alcohol based rapid disinfectant, containing no aldehydes
- Ready to use
- Rapid and effective in many applications
- Dries rapidly, leaving no streaks