Order Entry
Export
Orders LinkContactUsLinkComponent
Winter overalls, Essential

Winter overalls, Essential

Supplier:   FRISTADS KANSAS
Winter overalls, Essential
Supplier:  FRISTADS KANSAS
Certificates
Winter overalls, Essential

5 Options Available Below

Product Details & Documents

Protective, bi-coloured overalls made of 100% polyester. With quilted lining in body.

  • Metal zip closure, collar with fur fibre lining and detachable, adjustable hood
  • Two chest and two front pockets with flap, back pocket with flap, two inside pockets
  • Mobile phone pocket, pen pocket, folding-ruler pocket
  • Leg zipper, leg ends adjustable by press-studs
  • Reflective piping on the yoke

Weight: 200 g/m²

Documents

Specifications for Product Family

Specifications

  • Catalog No:
  • KWIN100824896XS
  • KWIN100824896S
  • KWIN100824896M
  • KWIN100824896XL
  • KWIN1008248962XL
  • Risk area:
  • Cold
  • Cold
  • Cold
  • Cold
  • Cold
  • Gender:
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Sleeve or leg length:
  • Long
  • Long
  • Long
  • Long
  • Long
  • Closure type:
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Fabric:
  • Polyester
  • Polyester
  • Polyester
  • Polyester
  • Polyester
  • Weight:
  • 200 g/m²
  • 200 g/m²
  • 200 g/m²
  • 200 g/m²
  • 200 g/m²

Specifications

Product Family Options

Product Information

  • Colour
    Clothing Size
    Garment fit
    Availability
    Price
  • Grey/black
    XS
    Regular
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    More
    Specifications
    Cat. No.
    KWIN100824896XS
    Risk area
    Cold
    Gender
    Unisex
    Sleeve or leg length
    Long
    Closure type
    Zip closure
    Fabric
    Polyester
    Weight
    200 g/m²
  • Grey/black
    S
    Regular
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    More
    Specifications
    Cat. No.
    KWIN100824896S
    Risk area
    Cold
    Gender
    Unisex
    Sleeve or leg length
    Long
    Closure type
    Zip closure
    Fabric
    Polyester
    Weight
    200 g/m²
  • Grey/black
    M
    Regular
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    More
    Specifications
    Cat. No.
    KWIN100824896M
    Risk area
    Cold
    Gender
    Unisex
    Sleeve or leg length
    Long
    Closure type
    Zip closure
    Fabric
    Polyester
    Weight
    200 g/m²
  • Grey/black
    XL
    Regular
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    More
    Specifications
    Cat. No.
    KWIN100824896XL
    Risk area
    Cold
    Gender
    Unisex
    Sleeve or leg length
    Long
    Closure type
    Zip closure
    Fabric
    Polyester
    Weight
    200 g/m²
  • Grey/black
    XXL
    Regular
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    More
    Specifications
    Cat. No.
    KWIN1008248962XL
    Risk area
    Cold
    Gender
    Unisex
    Sleeve or leg length
    Long
    Closure type
    Zip closure
    Fabric
    Polyester
    Weight
    200 g/m²