Trousers, Crafts, FAS-288, Cordura®
Supplier: FRISTADS KANSAS
Certificates
About this item
Working trousers made of FAS®, Fristads best navy twill manufactured from 100% cotton.
- Rounded knees, Cordura® reinforced knee pockets with opening for height-adjustable knee pads
- Two tuckable, Cordura® reinforced loose-hanging pockets, one with extra pocket, one with three small pockets and tool loops
- Two front pockets, two large, Cordura® reinforced back pockets
- Folding ruler pocket with button and loop for sheath knife and pen pocket over side seam
- Mobile phone pocket withflap, leg pocket with flap and concealed ID-card pocket
- Two hammer loops, D-ring
Weight: 375 g/m²
Specifications
- Catalog No:
- KWIN100293941D108
- KWIN100293941D104
- KWIN100293941D100
- KWIN100293941C62
- KWIN100293941C60
- KWIN100293941C58
- KWIN100293941C56
- KWIN100293941C54
- KWIN100293940C150
- KWIN100293941C52
- KWIN100293940C148
- KWIN100293941C50
- KWIN100293940C146
- KWIN100293940C56
- KWIN100293940C54
- KWIN100293940C52
- KWIN100293940C50
- KWIN100293940C48
- KWIN100293940C46
- KWIN100293940C44
- KWIN100293940C156
- KWIN100293940C154
- KWIN100293940C152
- KWIN100293940D92
- KWIN100293940D120
- KWIN100293940D116
- KWIN100293940D112
- KWIN100293940D108
- KWIN100293940D104
- KWIN100293940D100
- KWIN100293940C62
- KWIN100293940C60
- KWIN100293940C58
- KWIN100293941D96
- KWIN100293941D92
- KWIN100293941D120
- KWIN100293941D116
- KWIN100293941D112
- KWIN100293941C48
- KWIN100293941C46
- KWIN100293941C44
- KWIN100293941C156
- KWIN100293941C154
- KWIN100293941C152
- KWIN100293941C150
- KWIN100293941C148
- KWIN100293941C146
- KWIN100293940D96
- Model:
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- FAS-288
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Weight:
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²