High visibility two tone jacket, Classic S462
Catalog # PRTWS462YERXL
Supplier: Portwest
Specifications
- Clothing Size:XL
- Closure type:Zip closure
- Garment application:General Purpose
- Gender:Unisex
- Risk area:Rain (waterproof)
- Colour:Hi-vis yellow/black
- Model:S462
- Fabric:300D Oxford weave polyester
- Sleeve or leg length:Long
- Weight:190 g/m² (without lining)
- Pk:1
Specifications
About this item
Modern jacket made of 300D Oxford weave polyester. The PU coating makes the fabric durable and waterproof. The water- and stain-repellent coating on the outside helps to keep the garment clean.
- Zip front fastening, fold away hood
- Two front pockets, concealed phone pocket
- Reflective tape (5 cm)
- Adjustable cuffs
Designed to keep you warm and dry, this item provides maximum visibility and is suitable for all weather conditions. With polyester lining.
Weight: 190 g/m² (without lining)
Certifications: EN ISO 20471 (Class 3), EN 343 (3-1)