Jeans, GEN-Y Crafts Denim
Supplier: FRISTADS KANSAS
Certificates
About this item
Durable trousers made of Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide. With reflective piping at back for visibility.
- Reinforced inseam with double stitched gusset
- Two loose-hanging pockets reinforced with Cordura® and rivets - one with extra pocket, one with three small pockets and tool loops
- Two front pockets, two lined back pockets with extra width
- Two hammer loops, folding ruler pocket over side seam, reinforced with Cordura® - with loose bottom, button and loop for sheath knife and pen pocket
- Mobile phone pocket with flap, leg pocket with zip and loose bottom
- Cordura® reinforced rounded knees, height-adjustable knee pockets
- Reflector piping on back knee, Cordura® reinforced leg bottoms
Weight: 385 g/m²
Specifications
- Catalog No:
- KWIN100262545D116
- KWIN100262545C50
- KWIN100262545D120
- KWIN100262545C52
- KWIN100262545D92
- KWIN100262545C54
- KWIN100262545C146
- KWIN100262545D96
- KWIN100262545C56
- KWIN100262545C148
- KWIN100262545C58
- KWIN100262545C150
- KWIN100262545C60
- KWIN100262545C152
- KWIN100262545D100
- KWIN100262545C154
- KWIN100262545D104
- KWIN100262545C156
- KWIN100262545D108
- KWIN100262545C44
- KWIN100262545D112
- KWIN100262545C46
- KWIN100262545C48
- Model:
- GEN-Y Crafts Denim
- GEN-Y Crafts Denim
- GEN-Y Crafts Denim
- GEN-Y Crafts Denim
- GEN-Y Crafts Denim
- GEN-Y Crafts Denim
- GEN-Y Crafts Denim
- GEN-Y Crafts Denim
- GEN-Y Crafts Denim
- GEN-Y Crafts Denim
- GEN-Y Crafts Denim
- GEN-Y Crafts Denim
- GEN-Y Crafts Denim
- GEN-Y Crafts Denim
- GEN-Y Crafts Denim
- GEN-Y Crafts Denim
- GEN-Y Crafts Denim
- GEN-Y Crafts Denim
- GEN-Y Crafts Denim
- GEN-Y Crafts Denim
- GEN-Y Crafts Denim
- GEN-Y Crafts Denim
- GEN-Y Crafts Denim
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide
- Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide
- Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide
- Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide
- Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide
- Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide
- Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide
- Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide
- Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide
- Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide
- Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide
- Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide
- Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide
- Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide
- Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide
- Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide
- Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide
- Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide
- Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide
- Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide
- Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide
- Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide
- Denim fabric (100% cotton), coloured back unwashed. Reinforcements in black 100% polyamide
- Weight:
- 385 g/m²
- 385 g/m²
- 385 g/m²
- 385 g/m²
- 385 g/m²
- 385 g/m²
- 385 g/m²
- 385 g/m²
- 385 g/m²
- 385 g/m²
- 385 g/m²
- 385 g/m²
- 385 g/m²
- 385 g/m²
- 385 g/m²
- 385 g/m²
- 385 g/m²
- 385 g/m²
- 385 g/m²
- 385 g/m²
- 385 g/m²
- 385 g/m²
- 385 g/m²