Polo shirt, Acode® Advanced, Cool Dry, 1725
Catalog # KWIN1002235402XL
Supplier: FRISTADS KANSAS
Specifications
- Clothing Size:XXL
- Garment application:Outdoor
- Gender:Unisex
- Risk area:Heat
- Colour:Dark blue
- Seq:11
- Model:Cool Dry
- Fabric:Polyester
- Sleeve or leg length:Short
- Weight:150 g/m²
- Pk:1
Specifications
About this item
This polo shirt is made of cool dry fibre piqué (100% polyester) which transports perspiration away from the body. Perfect for physical activities.
- Raglan sleeves
- Rib knit collar
- Three concealed buttons in matching colour
- White contrast piping and mesh inserts in sleeves
- Fabric is breathable and transports moisture
Weight: 150 g/m²