High visibility winter rain jacket, Tacana 7650
: SIOEN
Waterproof and windproof jacket either made of Flexothane® Essential (100% polyester knitting with PU coating) or Flexothane® Classic (polyamide knitting with PU coating). All versions feature a fixed quilted lining for cold protection and high frequency welded seams.
- Straight collar with foldaway hood
- Zip closure under flap with press studs
- Two patched pockets with flap, one inside pocket
- Kimono sleeves with knitted wind cuffs
Back length: 85 cm
Weight: 170 g/m² (Flexothane® Essential)
Weight: 180 g/m² (Flexothane® Classic)
: EN 20471 (class 3), EN 343 (3-1)
- Catalog No:
- SIOE7650FE0FYL
- SIOE7650FE0FY3XL
- SIOE7650FE0FY2XL
- SIOE7650FE0FY1XL
- SIOE7650FE0FYS
- SIOE7650FE0FYM
- Model:
- 7650 Tacana
- 7650 Tacana
- 7650 Tacana
- 7650 Tacana
- 7650 Tacana
- 7650 Tacana
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- Weight:
- 170 g/m² (Flexothane® Essential)
180 g/m² (Flexothane® Classic) - 170 g/m² (Flexothane® Essential)
180 g/m² (Flexothane® Classic) - 170 g/m² (Flexothane® Essential)
180 g/m² (Flexothane® Classic) - 170 g/m² (Flexothane® Essential)
180 g/m² (Flexothane® Classic) - 170 g/m² (Flexothane® Essential)
180 g/m² (Flexothane® Classic) - 170 g/m² (Flexothane® Essential)
180 g/m² (Flexothane® Classic)