Rain overalls with bib and braces, Louisiana 4600
Supplier: SIOEN
Certificates
About this item
Water- and windproof bib and brace overalls made of Flexothane® Classic (100% polyamide knitting with PU coating).
- Extended durability
- Supple, stretchable and lightweight
- Braces with buckle
- Leg narrowing by press studs
- Front bib
- High frequency welded seams
Weight: 180 g/m²
Certifications: EN 343 (3-1)
Specifications
- Catalog No:
- SIOE4600/B90/S
- SIOE4600/A41/1XL
- SIOE4600/A41/2XL
- SIOE4600/B90/L
- SIOE4600/B90/M
- SIOE4600/Y58/S
- SIOE4600/B90/3XL
- SIOE4600/B90/1XL
- SIOE4600/Y58/M
- SIOE4600/B90/2XL
- SIOE4600/A41/M
- SIOE4600/Y58/3XL
- SIOE4600/A41/S
- SIOE4600/Y58/L
- SIOE4600/A41/3XL
- SIOE4600/Y58/1XL
- SIOE4600/Y58/2XL
- SIOE4600/A41/L
- Model:
- Louisiana 4600
- Louisiana 4600
- Louisiana 4600
- Louisiana 4600
- Louisiana 4600
- Louisiana 4600
- Louisiana 4600
- Louisiana 4600
- Louisiana 4600
- Louisiana 4600
- Louisiana 4600
- Louisiana 4600
- Louisiana 4600
- Louisiana 4600
- Louisiana 4600
- Louisiana 4600
- Louisiana 4600
- Louisiana 4600
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Fabric:
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- Weight:
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²