High visibility rain trousers, Merede 354A
Supplier: SIOEN
Certificates
About this item
Water- and windproof trousers made from highly breathable Siopor® Ultra fabric consisting of 100% polyester with 100% PU coating, with fixed polyester lining.
- Taped seams
- Legs adjustable by press studs
- Elasticated waist
The fabric is water-repellent on the outside and features a moisture attracting coating on the inside in order to keep the body warm and dry.
Weight: 195 g/m²
Certifications: EN 471 (1-2), EN 343 (3-3)
Specifications
- Catalog No:
- SIOE354A/FC1/3XL
- SIOE354A/FC1/2XL
- SIOE354A/FC1/1XL
- SIOE354A/FC1/S
- SIOE354A/FC1/M
- SIOE354A/FC1/L
- Model:
- Merede 354A
- Merede 354A
- Merede 354A
- Merede 354A
- Merede 354A
- Merede 354A
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 100% polyester with 100% PU coating
- 100% polyester with 100% PU coating
- 100% polyester with 100% PU coating
- 100% polyester with 100% PU coating
- 100% polyester with 100% PU coating
- 100% polyester with 100% PU coating
- Weight:
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²