High visibility rain jacket, Boorne 350A
: SIOEN
Water- and wind-proof jacket made from highly breathable Siopor® Ultra fabric consisting of 100% polyester with 100% PU coating, with fixed mesh lining. Different linings/fleeces can be zipped in.
- Straight collar with foldaway hood
- Zip closure under flap with touch & close fastening
- Two patched pockets, Napoleon pocket, one inside pocket in lining
- Raglan sleeves with elasticated end and narrowing by touch & close fastening
- Drawstring in waist
- Taped seams
The fabric is water-repellent on the outside and features a moisture attracting coating on the inside in order to keep the body warm and dry.
Back length: 85 cm
Weight: 195 g/m²
: EN ISO 20471 (Class 3), EN 343 (Class 3-3), EN ISO 13688
GO/RT 3279, RWS 04/1995
GO/RT 3279, RWS 04/1995
- Catalog No:
- SIOE350A/FC1/S
- SIOE350A/FC1/M
- SIOE350A/FC1/L
- SIOE350A/FC1/3XL
- SIOE350A/FC1/2XL
- SIOE350A/FC1/1XL
- Model:
- Boorne 350A
- Boorne 350A
- Boorne 350A
- Boorne 350A
- Boorne 350A
- Boorne 350A
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester with 100% PU coating
- 100% polyester with 100% PU coating
- 100% polyester with 100% PU coating
- 100% polyester with 100% PU coating
- 100% polyester with 100% PU coating
- 100% polyester with 100% PU coating
- Weight:
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²