T-shirts, Terni 2672
: SIOEN
T-shirts made of SIO-FIT® Thermal wear: 50% Viloft® and 50% polyester (interlock). The fabric keeps the body warm and dry. Ideal for use as a basic layer.
- Short sleeves
- Ribbed collar, round neck
- Seamless
- Improved comfort due to wristband
Weight: 160 g/m²
- Catalog No:
- SIOE2672/BS0/1XL
- SIOE2672/BS0/S
- SIOE2672/BS0/L
- SIOE2672/BS0/M
- SIOE2672/BS0/2XL
- SIOE2672/BS0/3XL
- Model:
- Terni 2672
- Terni 2672
- Terni 2672
- Terni 2672
- Terni 2672
- Terni 2672
- Garment application:
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Fabric:
- 50% Viloft® and 50% polyester
- 50% Viloft® and 50% polyester
- 50% Viloft® and 50% polyester
- 50% Viloft® and 50% polyester
- 50% Viloft® and 50% polyester
- 50% Viloft® and 50% polyester
- Weight:
- 160 g/m²
- 160 g/m²
- 160 g/m²
- 160 g/m²
- 160 g/m²
- 160 g/m²