High visibility bodywarmer, Arras 1148
: SIOEN
Wind- and waterproof bodywarmer made of Flexothane® Classic: 100% polyamide knitting with PU coating. With fixed quilted lining.
- Straight collar, zip closure
- Two inset pockets
Back length: 75 cm
Weight: 180 g/m²
: EN ISO 20471 (Class 2), EN 14058 (Class 33XXX), EN ISO 13688
- Catalog No:
- SIOE1148/FC1/L
- SIOE1148/FY1/S
- SIOE1148/FC1/3XL
- SIOE1148/FC1/2XL
- SIOE1148/FY1/L
- SIOE1148/FC1/1XL
- SIOE1148/FY1/3XL
- SIOE1148/FY1/2XL
- SIOE1148/FY1/1XL
- SIOE1148/FC1/S
- SIOE1148/FC1/M
- SIOE1148/FY1/M
- Model:
- 1148 Arras
- 1148 Arras
- 1148 Arras
- 1148 Arras
- 1148 Arras
- 1148 Arras
- 1148 Arras
- 1148 Arras
- 1148 Arras
- 1148 Arras
- 1148 Arras
- 1148 Arras
- Garment application:
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Risk area:
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Flexothane® Classic: 100% polyamide knitting with PU coating
- Flexothane® Classic: 100% polyamide knitting with PU coating
- Flexothane® Classic: 100% polyamide knitting with PU coating
- Flexothane® Classic: 100% polyamide knitting with PU coating
- Flexothane® Classic: 100% polyamide knitting with PU coating
- Flexothane® Classic: 100% polyamide knitting with PU coating
- Flexothane® Classic: 100% polyamide knitting with PU coating
- Flexothane® Classic: 100% polyamide knitting with PU coating
- Flexothane® Classic: 100% polyamide knitting with PU coating
- Flexothane® Classic: 100% polyamide knitting with PU coating
- Flexothane® Classic: 100% polyamide knitting with PU coating
- Flexothane® Classic: 100% polyamide knitting with PU coating
- Weight:
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²