Jars, wide mouth, with screw cap
Catalog # SEMA3742
Supplier: SEMADENI
Specifications
- Capacity:1500 ml
- W×D×H:95×95×215 mm
- Neck I-Ø:77 mm
- Pk:1
Specifications
About this item
Jars, wide mouth, made of HDPE, white.
- Space saving
- With inner seal and red screw cap
- Good chemical and temperature resistance