Order Entry
Export
ContactUsLinkComponent
Ball mills, mini-mill PULVERISETTE 23
Ball mills, mini-mill PULVERISETTE 23
Catalog # FRIT23.1000.00
Supplier:  FRITSCH
undefined
Ball mills, mini-mill PULVERISETTE 23
Catalog # FRIT23.1000.00
Supplier:  FRITSCH

Specifications

  • Final fineness:
    5 µm
  • Material feed size:
    <6 mm
  • Max. sample volume:
    5 ml
  • Description:
    PULVERISETTE 23 mini- mill, 240 V, 50 - 60 Hz, 90 watt
  • Model:
    PULVERISETTE 23
  • Batch/sample volume:
    0,01 - 5 ml
  • Grinding chamber material:
    Zirconium oxide, stainless steel, hardened steel, PTFE
  • Grinding jar volumes:
    5, 10 ,15 ml
  • Grinding time setting:
    2 min
  • Max. size of feed granules:
    6 mm
  • Power consumption:
    90 W
  • Power supply:
    240 V, 50 - 60 Hz
  • Weight:
    7 kg
  • W×D×H:
    200×300×300 mm
  • Pk:
    1

Specifications

About this item

Ball mill for fine comminution of minimal quantities of dry laboratory samples or solids in suspensions. Can also be used for mixing and homogenisation of emulsions.

  • Small grinding bowl volume for minimal sample quantities <5 ml
  • Small contact surface with grinding tools
  • Maintenance-friendly with quick grinding bowl fastening with tongue and groove clamping system
  • Oscillation amplitude 9 mm
  • Adjustable, reproducible grinding duration and adjustable loading frequency

Grinding bowls

Product Information