Order Entry
Export
ContactUsLinkComponent
 
Desiccators with stopcock
  VITL80550
 :  VITLAB
undefined
Desiccators with stopcock
  VITL80550
 :  VITLAB

 

  • Nominal size:
    150 DN
  • Type:
    PP/PC with stopcock, bleed valve & O-ring
  • Seq:
    01
  • Pk:
    1
  • Usable height:
    125 mm
  • Ø ext.×H:
    172×152 mm

 

 

Desiccators are suitable for vacuum and have with a non-return valve. The PP insert holds the drying agent.