Functional T-shirts, Gen-Y Cocona®
Supplier: FRISTADS KANSAS
Certificates
About this item
T-shirt with short sleeves, made of 44,5% polyester Cocona® and 55,5% standard polyester. The material transports moisture, absorbs odour, dries very quickly and offers UV protection.
- Flatlock stitching detail, 'Y' embroidery on shoulder
- V-stitch at neck, taped neck edge
Weight: 145 g/m²
Specifications
- Catalog No:
- 113-6767
- 113-6776
- 113-6787
- 113-6777
- 113-6774
- 113-6785
- 113-6786
- 113-6775
- 113-6783
- 113-6784
- 113-6773
- 113-6781
- 113-6782
- 113-6771
- 113-6779
- 113-6768
- 113-6780
- 113-6778
- Model:
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Heat
- Heat
- Heat
- Heat
- Heat
- Heat
- Heat
- Heat
- Heat
- Heat
- Heat
- Heat
- Heat
- Heat
- Heat
- Heat
- Heat
- Heat
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Fabric:
- 44.5% polyester Cocona® and 55.5% standard polyester
- 44.5% polyester Cocona® and 55.5% standard polyester
- 44.5% polyester Cocona® and 55.5% standard polyester
- 44.5% polyester Cocona® and 55.5% standard polyester
- 44.5% polyester Cocona® and 55.5% standard polyester
- 44.5% polyester Cocona® and 55.5% standard polyester
- 44.5% polyester Cocona® and 55.5% standard polyester
- 44.5% polyester Cocona® and 55.5% standard polyester
- 44.5% polyester Cocona® and 55.5% standard polyester
- 44.5% polyester Cocona® and 55.5% standard polyester
- 44.5% polyester Cocona® and 55.5% standard polyester
- 44.5% polyester Cocona® and 55.5% standard polyester
- 44.5% polyester Cocona® and 55.5% standard polyester
- 44.5% polyester Cocona® and 55.5% standard polyester
- 44.5% polyester Cocona® and 55.5% standard polyester
- 44.5% polyester Cocona® and 55.5% standard polyester
- 44.5% polyester Cocona® and 55.5% standard polyester
- 44.5% polyester Cocona® and 55.5% standard polyester
- Weight:
- 145 g/m²
- 145 g/m²
- 145 g/m²
- 145 g/m²
- 145 g/m²
- 145 g/m²
- 145 g/m²
- 145 g/m²
- 145 g/m²
- 145 g/m²
- 145 g/m²
- 145 g/m²
- 145 g/m²
- 145 g/m²
- 145 g/m²
- 145 g/m²
- 145 g/m²
- 145 g/m²