Softshell jacket, Gen-Y Cocona®
Supplier: FRISTADS KANSAS
Certificates
About this item
Breathable, water and wind resistant jacket made of 3,5-layer Cocona® softshell material (100% polyester). Ideal for outdoor activities.
- Flatlock stitching detail on front yoke and pockets
- Two front pockets with zip, pocket with zip on lower left sleeve
- Reflective piping at hem; adjustable drawstring through hem
Weight: 191 g/m²
Specifications
- Catalog No:
- 113-08031
- 113-08033
- 113-08032
- 113-08027
- 113-08028
- 113-08029
- 113-08030
- Model:
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Weight:
- 191 g/m²
- 191 g/m²
- 191 g/m²
- 191 g/m²
- 191 g/m²
- 191 g/m²
- 191 g/m²