Aprons, S840, cotton
Catalog # 113-7586
Supplier: Portwest
Specifications
- Garment application:Food
- Gender:Unisex
- Colour:White
- L×W:1067×711 mm
- Seq:02
- Fabric:Cotton
- Weight:280 g/m²
- Pk:1
Specifications
About this item
These aprons made of 100% cotton are suitable for use in the food industry, in kitchens or in service areas.
- Adjustable neck fastening with double D-ring
- Non tangle ties
Weight: 280 g/m²
Colour: White or blue