Storage bottles, wide/narrow neck, HDPE
Catalog # VITL81644
Supplier: VITLAB
Specifications
- Ext.Ø:170 mm
- Thread:62,5 mm
- Capacity:5 l
- Height:345 mm
- Neck I-Ø:52,5 mm
- Pk:1
Specifications
About this item
HDPE, translucent.
- Good chemical resistance
- Good temperature resistance
- Without stopcock
With stable carrying handle and screw cap. Available in wide- and narrow-mouth models.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904