COPPER SULPHATE 0,1 MOL/L 1 * 500 mL
Catalog # ACSDZ13071018.0500
Supplier: CPACHEM
Frequently Bought Together
Cyclohexane, EMPLURA®, Supelco®
Supplier: Merck
n-Heptane, LiChrosolv® for liquid chromatography, Supelco®
Supplier: Merck
Acetone, BAKER ANALYZED® ACS, J.T.Baker®
Supplier: Avantor
Methanol ≥98.5%, TECHNICAL
Supplier: VWR Chemicals
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Petroleum spirit, 40…65 °C, anhydrous, TECHNICAL (max. 0.01% aromatic hydrocarbons)
Supplier: VWR Chemicals
Methanol, extra dry over Molecular Sieve 99.8%, AcroSeal®
Supplier: Thermo Fisher Scientific
Acetonitrile 99.8% for HPLC
Supplier: Thermo Fisher Scientific
N-Methyl-2-pyrrolidone (NMP) ≥99.7%, Biotechnology Grade, Burdick & Jackson™
Supplier: Honeywell Chemicals
2-Propanol ≥99.9%, HiPerSolv CHROMANORM® for LC-MS
Supplier: VWR Chemicals
Methanol 99.9%, gradient grade for HPLC
Supplier: Thermo Fisher Scientific