Order Entry
Spain
ContactUsLinkComponent
CPC® 1-1/2 Sanitary Aseptiquik® L Connector , AQL33024; 1/PK
CPC® 1-1/2 Sanitary Aseptiquik® L Connector , AQL33024; 1/PK
Catalog # MFLX20202-62
undefined
CPC® 1-1/2 Sanitary Aseptiquik® L Connector , AQL33024; 1/PK
Catalog # MFLX20202-62

About this item

Provide easy, secure sterile connections even in nonsterile environments now in newly engineered 1-1/2" sanitary clamp size.

  • Genderless design simplifies system integration—no need to worry about female and male threads
  • Robust construction provides reliable performance—even without clamps
  • Quick, three-step connection process reduces risk of operator error

Manufactured from sturdy polycarbonate, these genderless connectors are ideal for single-use and sanitary applications. Use sanitary connectors in your upstream or downstream biopharmaceudical processes.

Simply fit the connector half in your tubing line. The easy three-step FLIP-CLICK-PULL assembly procedure ensures a tight seal with no additional hardware required. The audible “click” confirms a securely connected assembly.

All fittings can be sterilized by gamma irradiation. Use high-temperature fittings to sterilize via autoclave.

  • Connection Type:
    Aseptic to Sanitary
  • Flow pattern:
    Straight
  • Sanitary clamp size (Port 1):
    1-1/2"
  • Max. temperature:
    40 °C (104 °F)
  • Seal material:
    Platinim-cured silicone
  • Colour:
    White/blue
  • Description:
    1-¹/₂ Sanitary Aseptiquik® L Connector , AQL33024; 1/PK
  • Environmentally Preferable:
  • Regulatory approvals:
    USP
  • Min. temperature:
    4 °C (39 °F)
  • Sterilisation:
    Gamma and Autoclave
  • Max. operating pressure:
    60 psi
  • Pk:
    1
  • Fitting material:
    Polycarbonate
  • Sanitary gasket size:
    1-1/2"
Frequently Bought Together